

€8.84/ pieceexcl. VAT
€10.70incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.84 | - |
10+ | €5.38 | 39.14% |
25+ | €3.61 | 59.14% |
50+ | €2.74 | 69.03% |
100+ | €2.17 | 75.48% |
200+ | €1.94 | 78.06% |
500+ | €1.73 | 80.43% |
1000+ | €1.24 | 86.02% |
2500+ | €1.05 | 88.17% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-2528-20 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |