

€8.42/ pieceexcl. VAT
€10.19incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.42 | - |
10+ | €5.09 | 39.50% |
25+ | €3.42 | 59.37% |
50+ | €2.53 | 69.98% |
100+ | €2.01 | 76.07% |
200+ | €1.81 | 78.56% |
500+ | €1.56 | 81.49% |
1000+ | €1.14 | 86.46% |
2500+ | €0.95 | 88.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-2528-15 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |