

€8.85/ pieceexcl. VAT
€10.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.85 | - |
10+ | €5.40 | 39.06% |
25+ | €3.61 | 59.23% |
50+ | €2.76 | 68.88% |
100+ | €2.19 | 75.32% |
200+ | €1.98 | 77.68% |
500+ | €1.77 | 80.04% |
1000+ | €1.27 | 85.62% |
2500+ | €1.05 | 88.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-2023-25 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |