

€8.53/ pieceexcl. VAT
€10.32incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.53 | - |
10+ | €5.15 | 39.64% |
25+ | €3.46 | 59.47% |
50+ | €2.57 | 69.93% |
100+ | €2.07 | 75.72% |
200+ | €1.84 | 78.40% |
500+ | €1.62 | 81.07% |
1000+ | €1.16 | 86.41% |
2500+ | €0.97 | 88.64% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-2023-20 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |