IGUS

IGUS Straight bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2SM-2023-15

  • ERIKS:13566954
Image 1
Save to list

€8.17/ pieceexcl. VAT

€9.89incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.17

-

10+

€4.94

39.53%

25+

€3.27

60.00%

50+

€2.43

70.23%

100+

€1.92

76.51%

200+

€1.71

79.07%

500+

€1.48

81.86%

1000+

€1.06

86.98%

2500+

€0.87

89.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2SM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free