

€7.07/ pieceexcl. VAT
€8.55incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.07 | - |
10+ | €4.18 | 40.86% |
25+ | €2.66 | 62.37% |
50+ | €1.92 | 72.85% |
100+ | €1.50 | 78.76% |
200+ | €1.29 | 81.72% |
500+ | €1.06 | 84.95% |
1000+ | €0.76 | 89.25% |
2500+ | €0.65 | 90.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1820-15 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |