

€7.20/ pieceexcl. VAT
€8.71incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.20 | - |
10+ | €4.24 | 41.16% |
25+ | €2.76 | 61.74% |
50+ | €1.98 | 72.56% |
100+ | €1.54 | 78.63% |
200+ | €1.33 | 81.53% |
500+ | €1.12 | 84.43% |
1000+ | €0.80 | 88.92% |
2500+ | €0.67 | 90.77% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1618-20 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |