

€7.01/ pieceexcl. VAT
€8.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.01 | - |
10+ | €4.14 | 40.92% |
25+ | €2.64 | 62.33% |
50+ | €1.88 | 73.17% |
100+ | €1.48 | 78.86% |
200+ | €1.27 | 81.84% |
500+ | €1.05 | 85.09% |
1000+ | €0.74 | 89.43% |
2500+ | €0.63 | 91.06% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1618-15 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |