

€7.33/ pieceexcl. VAT
€8.87incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.33 | - |
10+ | €4.33 | 40.93% |
25+ | €2.81 | 61.66% |
50+ | €2.03 | 72.28% |
100+ | €1.58 | 78.50% |
200+ | €1.37 | 81.35% |
500+ | €1.16 | 84.20% |
1000+ | €0.84 | 88.60% |
2500+ | €0.68 | 90.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1517-25 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |