

€7.16/ pieceexcl. VAT
€8.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.16 | - |
10+ | €4.22 | 41.11% |
25+ | €2.74 | 61.80% |
50+ | €1.94 | 72.94% |
100+ | €1.52 | 78.78% |
200+ | €1.31 | 81.70% |
500+ | €1.08 | 84.88% |
1000+ | €0.80 | 88.86% |
2500+ | €0.67 | 90.72% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1517-20 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |