IGUS

IGUS Straight bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2SM-1416-25

  • ERIKS:13566946
Image 1
Save to list

€7.16/ pieceexcl. VAT

€8.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.16

-

10+

€4.20

41.38%

25+

€2.74

61.80%

50+

€1.94

72.94%

100+

€1.52

78.78%

200+

€1.31

81.70%

500+

€1.08

84.88%

1000+

€0.76

89.39%

2500+

€0.65

90.98%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2SM-1416-25
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free