IGUS

IGUS Straight bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2SM-1416-15

  • ERIKS:13566944
Image 1
Save to list

€6.82/ pieceexcl. VAT

€8.25incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.82

-

10+

€4.01

41.23%

25+

€2.55

62.67%

50+

€1.81

73.54%

100+

€1.41

79.39%

200+

€1.20

82.45%

500+

€0.97

85.79%

1000+

€0.68

89.97%

2500+

€0.59

91.36%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2SM-1416-15
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free