

€6.65/ pieceexcl. VAT
€8.05incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.65 | - |
10+ | €3.88 | 41.71% |
25+ | €2.47 | 62.86% |
50+ | €1.73 | 74.00% |
100+ | €1.35 | 79.71% |
200+ | €1.14 | 82.86% |
500+ | €0.91 | 86.29% |
1000+ | €0.65 | 90.29% |
2500+ | €0.55 | 91.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1315-10 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |