

€6.69/ pieceexcl. VAT
€8.09incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.69 | - |
10+ | €3.90 | 41.76% |
25+ | €2.47 | 63.07% |
50+ | €1.73 | 74.15% |
100+ | €1.35 | 79.83% |
200+ | €1.14 | 82.95% |
500+ | €0.91 | 86.36% |
1000+ | €0.67 | 90.06% |
2500+ | €0.57 | 91.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1214-20 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |