

€6.54/ pieceexcl. VAT
€7.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.54 | - |
10+ | €3.82 | 41.57% |
25+ | €2.41 | 63.08% |
50+ | €1.65 | 74.71% |
100+ | €1.31 | 79.94% |
200+ | €1.08 | 83.43% |
500+ | €0.86 | 86.92% |
1000+ | €0.63 | 90.41% |
2500+ | €0.51 | 92.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |