IGUS

IGUS Straight bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2SM-1012-20

  • ERIKS:13566936
Image 1
Save to list

€6.31/ pieceexcl. VAT

€7.64incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.31

-

10+

€3.61

42.77%

25+

€2.24

64.46%

50+

€1.54

75.60%

100+

€1.22

80.72%

200+

€0.99

84.34%

500+

€0.76

87.95%

1000+

€0.57

90.96%

2500+

€0.46

92.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2SM-1012-20
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free