IGUS

IGUS Straight bushing Maintenance-free iglidur® Q2 /iglidur® Q2 Q2SM-1012-15

  • ERIKS:13566935
Image 1
Save to list

€6.19/ pieceexcl. VAT

€7.49incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.19

-

10+

€3.55

42.64%

25+

€2.20

64.42%

50+

€1.50

75.77%

100+

€1.18

80.98%

200+

€0.95

84.66%

500+

€0.72

88.34%

1000+

€0.51

91.72%

2500+

€0.44

92.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
Q2SM-1012-15
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® Q2
Tread material
iglidur® Q2
Maintenance
Maintenance-free