

€6.10/ pieceexcl. VAT
€7.38incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.10 | - |
10+ | €3.50 | 42.68% |
25+ | €2.17 | 64.49% |
50+ | €1.48 | 75.70% |
100+ | €1.14 | 81.31% |
200+ | €0.91 | 85.05% |
500+ | €0.68 | 88.79% |
1000+ | €0.51 | 91.59% |
2500+ | €0.42 | 93.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |