

€6.06/ pieceexcl. VAT
€7.33incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.06 | - |
10+ | €3.48 | 42.63% |
25+ | €2.15 | 64.58% |
50+ | €1.46 | 75.86% |
100+ | €1.12 | 81.50% |
200+ | €0.87 | 85.58% |
500+ | €0.67 | 89.03% |
1000+ | €0.49 | 91.85% |
2500+ | €0.40 | 93.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-0810-12 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |