

€5.70/ pieceexcl. VAT
€6.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.70 | - |
10+ | €3.21 | 43.67% |
25+ | €1.94 | 66.00% |
50+ | €1.29 | 77.33% |
100+ | €0.97 | 83.00% |
200+ | €0.74 | 87.00% |
500+ | €0.55 | 90.33% |
1000+ | €0.38 | 93.33% |
2500+ | €0.30 | 94.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-0608-10 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |