

€5.66/ pieceexcl. VAT
€6.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.66 | - |
10+ | €3.19 | 43.62% |
25+ | €1.92 | 66.11% |
50+ | €1.27 | 77.52% |
100+ | €0.97 | 82.89% |
200+ | €0.74 | 86.91% |
500+ | €0.55 | 90.27% |
1000+ | €0.38 | 93.29% |
2500+ | €0.30 | 94.63% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |