

€5.64/ pieceexcl. VAT
€6.82incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.64 | - |
10+ | €3.17 | 43.77% |
25+ | €1.90 | 66.33% |
50+ | €1.27 | 77.44% |
100+ | €0.95 | 83.16% |
200+ | €0.72 | 87.21% |
500+ | €0.51 | 90.91% |
1000+ | €0.38 | 93.27% |
2500+ | €0.30 | 94.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |