

€5.68/ pieceexcl. VAT
€6.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.68 | - |
10+ | €3.21 | 43.48% |
25+ | €1.92 | 66.22% |
50+ | €1.27 | 77.59% |
100+ | €0.97 | 82.94% |
200+ | €0.74 | 86.96% |
500+ | €0.55 | 90.30% |
1000+ | €0.38 | 93.31% |
2500+ | €0.30 | 94.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-0507-10 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |