

€5.62/ pieceexcl. VAT
€6.80incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.62 | - |
10+ | €3.17 | 43.58% |
25+ | €1.90 | 66.22% |
50+ | €1.24 | 78.04% |
100+ | €0.95 | 83.11% |
200+ | €0.72 | 87.16% |
500+ | €0.51 | 90.88% |
1000+ | €0.36 | 93.58% |
2500+ | €0.30 | 94.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |