

€5.59/ pieceexcl. VAT
€6.76incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €5.59 | - |
10+ | €3.15 | 43.54% |
25+ | €1.88 | 66.33% |
50+ | €1.22 | 78.23% |
100+ | €0.93 | 83.33% |
200+ | €0.70 | 87.41% |
500+ | €0.49 | 91.16% |
1000+ | €0.36 | 93.54% |
2500+ | €0.28 | 94.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | Q2SM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | iglidur® Q2 |
Tread material | iglidur® Q2 |
Maintenance | Maintenance-free |