




€37.70/ pieceexcl. VAT
€45.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €37.70 | - |
10+ | €27.80 | 26.26% |
25+ | €22.44 | 40.47% |
50+ | €19.40 | 48.54% |
100+ | €18.28 | 51.51% |
200+ | €16.95 | 55.04% |
500+ | €14.84 | 60.64% |
1000+ | €11.46 | 69.61% |
2500+ | €10.43 | 72.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-9095-50 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |