




€40.98/ pieceexcl. VAT
€49.59incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €40.98 | - |
10+ | €30.25 | 26.19% |
25+ | €24.40 | 40.47% |
50+ | €21.19 | 48.31% |
100+ | €19.95 | 51.32% |
200+ | €18.05 | 55.96% |
500+ | €16.09 | 60.73% |
1000+ | €14.00 | 65.83% |
2500+ | €12.73 | 68.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-8085-60 |
Shaft diameter | 80 mm |
Outer Diameter | 85 mm |
Width | 60 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |