




€21.64/ pieceexcl. VAT
€26.18incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.64 | - |
10+ | €15.54 | 28.18% |
25+ | €12.22 | 43.55% |
50+ | €10.39 | 51.98% |
100+ | €9.69 | 55.22% |
200+ | €8.23 | 61.98% |
500+ | €7.60 | 64.88% |
1000+ | €7.35 | 66.02% |
2500+ | €6.67 | 69.18% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-7580-40 |
Shaft diameter | 75 mm |
Outer Diameter | 80 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |