IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-7075-50

  • ERIKS:13566889
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€31.29/ pieceexcl. VAT

€37.86incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€31.29

-

10+

€22.86

26.96%

25+

€18.30

41.53%

50+

€15.81

49.48%

100+

€14.76

52.82%

200+

€13.40

57.19%

500+

€11.91

61.93%

1000+

€10.36

66.91%

2500+

€9.40

69.95%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-7075-50
Shaft diameter
70 mm
Outer Diameter
75 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free