IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-6570-34

  • ERIKS:13566888
Image 1
Image 2
Image 1
Image 2
Save to list

€21.62/ pieceexcl. VAT

€26.16incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.62

-

10+

€15.49

28.38%

25+

€12.18

43.67%

50+

€10.39

51.93%

100+

€9.58

55.71%

200+

€8.72

59.67%

500+

€7.71

64.32%

1000+

€6.71

68.98%

2500+

€6.06

71.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-6570-34
Shaft diameter
65 mm
Outer Diameter
70 mm
Width
34 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free