




€34.81/ pieceexcl. VAT
€42.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €34.81 | - |
10+ | €25.40 | 27.02% |
25+ | €20.29 | 41.70% |
50+ | €17.44 | 49.89% |
100+ | €16.38 | 52.95% |
200+ | €15.05 | 56.77% |
500+ | €13.21 | 62.06% |
1000+ | €11.72 | 66.32% |
2500+ | €10.41 | 70.09% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-5055-80 |
Shaft diameter | 50 mm |
Outer Diameter | 55 mm |
Width | 80 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |