IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-5055-60

  • ERIKS:13566885
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€28.99/ pieceexcl. VAT

€35.08incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€28.99

-

10+

€21.15

27.06%

25+

€16.89

41.74%

50+

€14.54

49.87%

100+

€13.62

53.01%

200+

€12.54

56.75%

500+

€10.98

62.12%

1000+

€9.75

66.38%

2500+

€8.66

70.12%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-5055-60
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
60 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free