IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-5055-50

  • ERIKS:13566884
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€27.55/ pieceexcl. VAT

€33.34incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€27.55

-

10+

€20.05

27.24%

25+

€16.00

41.93%

50+

€13.70

50.28%

100+

€12.86

53.31%

200+

€11.44

58.48%

500+

€10.03

63.59%

1000+

€7.60

72.41%

2500+

€7.03

74.48%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-5055-50
Shaft diameter
50 mm
Outer Diameter
55 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free