IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-4550-50

  • ERIKS:13566883
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€25.65/ pieceexcl. VAT

€31.04incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€25.65

-

10+

€18.62

27.41%

25+

€14.78

42.37%

50+

€12.67

50.59%

100+

€11.84

53.85%

200+

€10.55

58.89%

500+

€9.22

64.07%

1000+

€6.99

72.74%

2500+

€6.46

74.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-4550-50
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free