IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-4550-252

  • ERIKS:13566882
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€15.58/ pieceexcl. VAT

€18.85incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€15.58

-

10+

€10.89

30.12%

25+

€8.34

46.46%

50+

€7.01

55.00%

100+

€6.46

58.54%

200+

€5.93

61.95%

500+

€5.42

65.24%

1000+

€5.04

67.68%

2500+

€4.56

70.73%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-4550-252
Shaft diameter
45 mm
Outer Diameter
50 mm
Width
25.2 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free