IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-4044-40

  • ERIKS:13566880
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€16.70/ pieceexcl. VAT

€20.21incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€16.70

-

10+

€11.72

29.81%

25+

€9.04

45.85%

50+

€7.60

54.49%

100+

€7.03

57.91%

200+

€6.90

58.70%

500+

€6.54

60.86%

1000+

€4.92

70.53%

2500+

€4.33

74.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-4044-40
Shaft diameter
40 mm
Outer Diameter
44 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free