




€13.97/ pieceexcl. VAT
€16.90incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €13.97 | - |
10+ | €9.80 | 29.80% |
25+ | €7.56 | 45.85% |
50+ | €6.37 | 54.42% |
100+ | €5.91 | 57.69% |
200+ | €5.78 | 58.64% |
500+ | €5.45 | 60.95% |
1000+ | €4.12 | 70.48% |
2500+ | €3.61 | 74.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-4044-30 |
Shaft diameter | 35 mm |
Outer Diameter | 44 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |