IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-3539-50

  • ERIKS:13566878
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€17.67/ pieceexcl. VAT

€21.38incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€17.67

-

10+

€12.48

29.35%

25+

€9.67

45.27%

50+

€8.17

53.76%

100+

€7.54

57.31%

200+

€6.69

62.15%

500+

€5.80

67.20%

1000+

€4.50

74.52%

2500+

€4.03

77.20%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-3539-50
Shaft diameter
35 mm
Outer Diameter
39 mm
Width
50 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free