




€14.14/ pieceexcl. VAT
€17.11incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.14 | - |
10+ | €9.80 | 30.65% |
25+ | €7.49 | 47.04% |
50+ | €6.27 | 55.65% |
100+ | €5.72 | 59.54% |
200+ | €5.07 | 64.11% |
500+ | €4.37 | 69.09% |
1000+ | €3.42 | 75.81% |
2500+ | €3.00 | 78.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-3539-35 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |