




€11.65/ pieceexcl. VAT
€14.10incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.65 | - |
10+ | €8.04 | 31.00% |
25+ | €6.08 | 47.80% |
50+ | €5.07 | 56.44% |
100+ | €4.64 | 60.20% |
200+ | €4.07 | 65.09% |
500+ | €3.52 | 69.82% |
1000+ | €2.74 | 76.51% |
2500+ | €2.43 | 79.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-3539-15 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |