IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-3034-40

  • ERIKS:13566874
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€14.46/ pieceexcl. VAT

€17.50incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€14.46

-

10+

€10.03

30.62%

25+

€7.62

47.31%

50+

€6.37

55.98%

100+

€5.83

59.66%

200+

€5.15

64.39%

500+

€4.45

69.25%

1000+

€3.34

76.87%

2500+

€3.10

78.58%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-3034-40
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
40 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free