




€10.93/ pieceexcl. VAT
€13.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.93 | - |
10+ | €7.33 | 32.87% |
25+ | €5.38 | 50.78% |
50+ | €4.37 | 60.00% |
100+ | €3.93 | 64.00% |
200+ | €3.44 | 68.52% |
500+ | €2.91 | 73.39% |
1000+ | €2.19 | 80.00% |
2500+ | €2.00 | 81.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-3034-20 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |