




€8.78/ pieceexcl. VAT
€10.62incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.78 | - |
10+ | €5.80 | 33.98% |
25+ | €4.20 | 52.16% |
50+ | €3.44 | 60.82% |
100+ | €3.08 | 64.94% |
200+ | €2.72 | 69.05% |
500+ | €2.34 | 73.38% |
1000+ | €1.90 | 78.35% |
2500+ | €1.77 | 79.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-2528-48 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 48 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |