IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-2528-25

  • ERIKS:13566869
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€7.96/ pieceexcl. VAT

€9.63incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.96

-

10+

€5.09

36.04%

25+

€3.52

55.85%

50+

€2.77

65.16%

100+

€2.41

69.69%

200+

€2.07

73.99%

500+

€1.73

78.28%

1000+

€1.29

83.77%

2500+

€1.14

85.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-2528-25
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free