IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-2023-30

  • ERIKS:13566868
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€8.53/ pieceexcl. VAT

€10.32incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.53

-

10+

€5.47

35.86%

25+

€3.86

54.79%

50+

€3.06

64.14%

100+

€2.64

69.04%

200+

€2.26

73.50%

500+

€1.90

77.73%

1000+

€1.48

82.63%

2500+

€1.29

84.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-2023-30
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
30 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free