IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-2023-25

  • ERIKS:13566867
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€8.09/ pieceexcl. VAT

€9.79incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.09

-

10+

€5.13

36.62%

25+

€3.55

56.10%

50+

€2.79

65.49%

100+

€2.45

69.72%

200+

€2.09

74.18%

500+

€1.73

78.64%

1000+

€1.31

83.80%

2500+

€1.16

85.68%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-2023-25
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
25 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free