IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-2023-20

  • ERIKS:13566866
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€7.83/ pieceexcl. VAT

€9.47incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.83

-

10+

€4.94

36.89%

25+

€3.40

56.55%

50+

€2.62

66.50%

100+

€2.26

71.12%

200+

€1.94

75.24%

500+

€1.62

79.37%

1000+

€1.20

84.71%

2500+

€1.06

86.41%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-2023-20
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free