IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-2023-15

  • ERIKS:13566865
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€7.52/ pieceexcl. VAT

€9.10incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.52

-

10+

€4.71

37.37%

25+

€3.21

57.32%

50+

€2.49

66.92%

100+

€2.13

71.72%

200+

€1.81

76.01%

500+

€1.48

80.30%

1000+

€1.05

86.11%

2500+

€0.95

87.37%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-2023-15
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free