




€6.33/ pieceexcl. VAT
€7.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.33 | - |
10+ | €3.80 | 39.94% |
25+ | €2.45 | 61.26% |
50+ | €1.77 | 72.07% |
100+ | €1.44 | 77.18% |
200+ | €1.20 | 81.08% |
500+ | €0.91 | 85.59% |
1000+ | €0.65 | 89.79% |
2500+ | €0.55 | 91.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | QSM-1618-08 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® Q |
Tread material | iglidur® Q |
Maintenance | Maintenance-free |