IGUS

IGUS Straight bushing Maintenance-free iglidur® Q /iglidur® Q QSM-1214-20

  • ERIKS:13566860
Image 1
Image 2
Image 1
Image 2
Iglidur® Q Metric Sleeve Bearing Type S. Suitable for use in oscillating applications and where high shock and impact loads.
Save to list

€6.08/ pieceexcl. VAT

€7.36incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.08

-

10+

€3.59

40.94%

25+

€2.28

62.50%

50+

€1.65

72.81%

100+

€1.35

77.81%

200+

€1.08

82.19%

500+

€0.86

85.94%

1000+

€0.65

89.38%

2500+

€0.55

90.94%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
QSM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
Material outer sheath
iglidur® Q
Tread material
iglidur® Q
Maintenance
Maintenance-free